Shop All Marine Pumps & Plumbing
Kohler
Cleat Kit, #1479343-2Bz
Mfr # 1479343-2BZ
Zoro # G408597949
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 4.875 in
- Length 8.813 in
- Height (In.) 2.875 in
- Finish Oil rubbed bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1479343-2BZ
- Zoro # G408597949
- UPC # 885612996848
- Country of Origin Unknown
- Category Marine Pumps & Plumbing
Dimensions
Width (In.) | 4.875 in |
Length | 8.813 in |
Height (In.) | 2.875 in |
Details
Finish | Oil rubbed bronze |
Description
Cleat Kit
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON Wheel 10X1.75 Narrow Hub (490-323-0001)
- MOTORCRAFT 96-04 Ford E & F Series 6.0L & 7.3L V8 Brk Vacuum Pump, Brpv6 (BRPV6)
- TECNIQ Red Low Profile Stt Clear Lens (TQ T10-RC00-1)
- HALTEC Truck and RV Digital Gauge, 0-160 psi (GA-850-350)
- VALTERRA Valterra T1024VP Hose Adapter - 3", Straight, Black, Carded (T1024-VP)
- VALTERRA Valterra T1020VP Waste Valve Cap - 3" Bayonet, Black (T1020-VP)
- RULE High Water Bilge Alarm w/Switch -Gauge - 24V (32ALA)
- RULE Pump, Bilge, 12 Vdc (14 A)
- VALTERRA Valterra R920TW Gravity Water Fill - Telescoping, True White (R920TW)
- GROCO 3/4" NPS NPT Combo Bronze Thru-Hull Fitting w/Nut (TH-750-W)
- JABSCO 3/4" Vented Loop (29015-0000)
- Kohler Marine Pumps & Plumbing