Shop All Shower Drains
Kohler
Clearflo Square Design Tile-In Shower Drain
Mfr # 9136-2MB
Zoro # G101242085
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass, PVC
- Color - Drains Vibrant Brushed Moderne Brass
- Connection - Drains 2 in, 3 in
- Finish Vibrant Brushed Modern Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9136-2MB
- Zoro # G101242085
- UPC # 885612735492
- Country of Origin Unknown
- Category Shower Drains
Details
Drain Material | Brass, PVC |
Color - Drains | Vibrant Brushed Moderne Brass |
Connection - Drains | 2 in, 3 in |
Finish | Vibrant Brushed Modern Brass |
Item | Shower Drain |
Description
Complete your custom shower installation with the superior quality and reliability of this KOHLER drain. Designed for tile-in applications, it is available in a myriad of finishes to complement any style.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Primary Pullout Kitchen Faucet (7505-VS)
- NIBCO 1/2" NOM C x 1/2" FTG Copper Tee (6112 1/2)
- LEGEND VALVE 3/4" X 1/4" GALV. RED. ELBOW (352-107)
- ZORO SELECT Water Heater Stand, 24 In (40-S-24-U)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- KOHLER Square Design Tile-In Shower Drain (9136-BN)
- KOHLER Clearflo 1-1/2 Bth Drn 20-22 (7169-AF-2MB)
- KOHLER Round Design Tile-In Shower Drain (9135-CP)
- KOHLER Shower Drain W/Grid Strainer (9132-2MB)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-2BZ)
- LASALLE BRISTOL 1.25 X 1.5 Shower Drain Trap Pack (L64-652010LP)
- Kohler Shower Drains