Shop All Shower Drains
Kohler
Clearflo Square Brass Tile-In Shower Drain (Drain Body Not Included)
Mfr # 22665-CP
Zoro # G501241398
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Square
- Drain Material Brass
- Length - Drains 4.56 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 22665-CP
- Zoro # G501241398
- UPC # 885612766786
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 4.56 in |
Details
Shape - Drains | Square |
Drain Material | Brass |
Finish | Polished Chrome |
Item | Shower Drain |
Description
Complete your custom shower installation with the superior quality and reliability of this KOHLER drain grid. Designed for tile-in applications, the square grid with brass throat provides a code-compliant solution where a cast-iron drain body is already installed, for multifamily and hospitality projects.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, Connection: Bolted (13MHP1.5)
- ZORO SELECT 304 Stainless Steel Tee, 3/8 in x 3/8 in x 3/8 in Fitting Pipe Size, Class 150 (40TE111N038)
- ZORO SELECT Brass Tee, FNPT, 3/4" Pipe Size (706101-12)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95005)
- KOHLER Perforated Grate, 36 X 1.25 (80662-2MB)
- KOHLER Clearflo Square Design Tile-In Shower Drain (9136-2MB)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-BN)
- KOHLER Square Design Tile-In Shower Drain (9136-BV)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-2BZ)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-BV)
- MOEN Tub/Shower Drain Covers Oil Rubbed Bronze (101664ORB)
- Kohler Shower Drains