Shop All Shower Drains
Kohler
Clearflo Square Brass Tile-In Shower Drain (Drain Body Not Included)
Mfr # 22665-BN
Zoro # G901241370
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Square
- Drain Material Brass
- Length - Drains 4.56 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 22665-BN
- Zoro # G901241370
- UPC # 885612766779
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 4.56 in |
Details
Shape - Drains | Square |
Drain Material | Brass |
Finish | Brushed Nickel |
Item | Shower Drain |
Description
Complete your custom shower installation with the superior quality and reliability of this KOHLER drain grid. Designed for tile-in applications, the square grid with brass throat provides a code-compliant solution where a cast-iron drain body is already installed, for multifamily and hospitality projects.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER PRODUCTS Cork Spiral-On Tape (#2155) 2" X 30' (12 Rolls Per Carton) Pk (Q-201XX-00-048/P2155)
- MOEN Haley Pd Kit Fct Chrm (87245)
- ZORO SELECT Push-to-Connect Union, 1/8 in Tube Size, Brass, Silver (22FR59)
- 3M AQUA-PURE Quick Connect Filter, 45 gpm, 25 Micron, 4-5/8" O.D., 20 in H (5618905)
- KOHLER 7159 Bath Drain/Pop-Up/Af (7159-2MB)
- KOHLER Clearflo 1-1/2 Bth Drn 20-22 (7169-AF-2MB)
- KOHLER Square Design Tile-In Shower Drain (9136-BN)
- KOHLER Round Design Tile-In Shower Drain (9135-CP)
- KOHLER Round Design Tile-In Shower Drain (9135-SN)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-BV)
- ZURN Shower Drain, Linear, Stnlss Steel, 60in L (ZS880-60)
- Kohler Shower Drains