Shop All Bathtub Drains
Kohler
Clearflo Slotted Overflow Brass Bath Drain
Mfr # 7271-BL
Zoro # G701224887
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Connection 1-1/2 in
- Color/Finish Matte Black
- Length - Drains 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7271-BL
- Zoro # G701224887
- UPC # 885612580382
- Country of Origin Unknown
- Category Bathtub Drains
Dimensions
Length - Drains | 18 in |
Details
Material of Construction | Brass |
Connection | 1-1/2 in |
Color/Finish | Matte Black |
Description
Complete your bath or whirlpool with this sleek Clearflo bath drain. The brass tee and pipe includes a slotted overflow drain and a toe-tap stopper designed to complement a variety of custom baths and whirlpools. The option of above- or through-the-floor placement and ball swivel joint for easy fit-up to the overflow ensures flexibility during installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Dust Plug SS, 3" (G300-DP-SS)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 8" Tube (ZCLN-SG-E-8)
- ANVIL 1" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (0310501002)
- JOHNS MANVILLE 5-1/8" Max. O.D. PVC Insulated Fitting Cover (29920)
- KOHLER Kit, Drain (1461694-CP)
- KOHLER Kit, Drain (1461694-BL)
- KOHLER Pureflo Rotary Turn Bath Drain Trim (T37391-AF)
- KOHLER Clearflo Brass Toe Tap Bath Drain (7259-BN)
- KOHLER Bellwether Aluminum Drain Cover For 6 (9156-SH)
- KOHLER Premier Pop-Up Drain, Exposed, Without O (7114-PB)
- WATCO 600 Series 16 in. Sch. 40 PVC Bath Waste - Push Pull (600-PP-PVC-BZ)
- Kohler Bathtub Drains