Shop All Bathtub Drains
Kohler
Clearflo Slotted Overflow Bath Drain
Mfr # 7272-RGD
Zoro # G001224907
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Gold
- Connection 1-1/2 in
- Material of Construction Plastic
- Finish Vibrant Rose Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7272-RGD
- Zoro # G001224907
- UPC # 885612520425
- Country of Origin Unknown
- Category Bathtub Drains
Details
Color/Finish | Gold |
Connection | 1-1/2 in |
Material of Construction | Plastic |
Finish | Vibrant Rose Gold |
Description
Complete your bath or whirlpool with this sleek Clearflo bath drain. The PVC tee and pipe includes a slotted overflow drain and a toe-tap stopper designed to complement a variety of custom baths and whirlpools. The option of above- or through-the-floor placement and ball swivel joint for easy fit-up to the overflow ensures flexibility during installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed, Push-to-Connect Plug-In Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3188 56 00)
- SEACHOICE 18801 Twist-Turn Drain Plug 1 in. (8090409)
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Round, Cotton (MS853113S#01)
- LEGEND VALVE 1-1/2" T-712 S.S. BALL VALVE (113-147)
- KOHLER Lavatory Grid Drain Without Overflow (7129-BN)
- KOHLER Premier Pop-Up Drain, Exposed, Without O (7114-CP)
- KOHLER Premier Pop-Up Drain, Exposed, With Over (7114-A-SN)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubin (7213-BN)
- KOHLER Lavatory Grid Drain Without Overflow (7129-VS)
- KOHLER Clearflo 2" Adjustable Pop-Up Drain With High Volume And Tailpiece (7167-BN)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 5.65 (1665-XP17)
- Kohler Bathtub Drains