Shop All Shower Drains
Kohler
Clearflo Round Design Tile-In Shower Drain
Mfr # 9135-RGD
Zoro # G001240969
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass
- Color - Drains Rose Gold
- Connection - Drains 3 in
- Finish Vibrant Rose Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9135-RGD
- Zoro # G001240969
- UPC # 885612519993
- Country of Origin Unknown
- Category Shower Drains
Details
Drain Material | Brass |
Color - Drains | Rose Gold |
Connection - Drains | 3 in |
Finish | Vibrant Rose Gold |
Item | Shower Drain |
Description
Complete your custom shower installation with the superior quality and reliability of this KOHLER drain. Designed for tile-in applications, it is available in a myriad of finishes to complement any style.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit w-Lift-Turn Bath Stopper, Chrome (601-LT-PVC-CP)
- BOB Float Valve, 2 In, SS w/PTFE Seal (R1381-2)
- 3M BETALINE XL SERIES 1MICRON WATER FILTER ELEMENT (XL09PP010DG)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (70LF-108-01)
- KOHLER Round Design Tile-In Shower Drain (9135-BV)
- KOHLER Clearflo Square Brass Tile-In Shower Drain (22673-CP)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-BN)
- KOHLER Round Brass Shower Receptor Drain (22675-BL)
- KOHLER Shower Drain W/Grid Strainer (9132-2MB)
- KOHLER Clearflo Square Design Tile-In Shower Drain (9136-2MB)
- JONES STEPHENS Brushed Bronze Two-Hole Trip Lever Conversion Kit (B5112BB)
- Kohler Shower Drains