Shop All Shower Drains
Kohler
Clearflo Round Design Tile-In Shower Drain
Mfr # 9135-2MB
Zoro # G701241976
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass
- Color - Drains Vibrant Brushed Moderne Brass
- Connection - Drains 3 in
- Finish Vibrant Brushed Modern Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9135-2MB
- Zoro # G701241976
- UPC # 885612735485
- Country of Origin Unknown
- Category Shower Drains
Details
Drain Material | Brass |
Color - Drains | Vibrant Brushed Moderne Brass |
Connection - Drains | 3 in |
Item | Shower Drain |
Finish | Vibrant Brushed Modern Brass |
Description
Complete your custom shower installation with the superior quality and reliability of this KOHLER drain. Designed for tile-in applications, it is available in a myriad of finishes to complement any style.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS OASIS Faucet Assembly - Black Body with White Handle (132135-122)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG0)
- LEGEND VALVE 1" BRONZE COUPLING NO LEAD (310-085NL)
- GOODMAN 0154F00000P Gasket (0154F00000)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-PB)
- KOHLER Square Design Tile-In Shower Drain (9136-PB)
- KOHLER Clearflo Square Design Tile-In Shower Drain (9136-2MB)
- KOHLER Round Design Tile-In Shower Drain (9135-BV)
- KOHLER Shower Drain W/Grid Strainer (9132-2MB)
- KOHLER Round Design Tile-In Shower Drain (9135-SN)
- JONES STEPHENS Brushed Bronze Two-Hole Trip Lever Conversion Kit (B5112BB)
- Kohler Shower Drains