Shop All Faucet Accessories
Kohler
Clearflo Retrofit Toe Tap Conversion Kit
Mfr # 7142-CP
Zoro # G8865602
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 1.687 in
- Color/Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 7142-CP
- Zoro # G8865602
- UPC # 885612144850
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 1.687 in |
Details
Item | Clearflo Retrofit Toe Tap Conversion Kit |
Material | Metal |
Color/Finish | Polished Chrome |
Description
Clearflo Retrofit Toe Tap Conversion Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Cartridge, Faucet, Hot, Brass, 2.2 GPM (238AH)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Chck Hinge, Elngtd, Without Cover, Elongated (C106C00)
- ZURN Zurn WXTP-50V 14 Gallon Expansion Tank, 1 In. FNPT (WXTP-50V)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Number of Holes: 2 or 3 Hole (B-8190)
- KOHLER Base Plate Kit (1318263)
- KOHLER Two-Handle Ceramic Valve (410-K-NA)
- KOHLER Kit, Control Stop Service (1261120)
- KOHLER Purist Freestanding Bath Faucet Trim (T97328-4-2MB)
- KOHLER Faucet Spray Assy Contemporary (1307778-VS)
- KOHLER Faucet Spray Assy Trad. (1307777-SN)
- SLOAN Bathroom Faucet Part Eaf4A Sensor Assembly Battery w/Click (Iq) (0335003)
- Kohler Faucet Accessories