Shop All Drain Components
Kohler
Clearflo Retrofit Toe Tap Conversion Kit
Mfr # 7142-2BZ
Zoro # G501256538
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Metal
- Color - Drains Oil-Rubbed Bronze
- Finish Oil Rubbed Bronze
- Width 1.687 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 7142-2BZ
- Zoro # G501256538
- UPC # 885612167149
- Country of Origin Unknown
- Category Drain Components
Dimensions
Width | 1.687 in |
Details
Item | Tap Conversion Kit |
Material of Construction - Drains | Metal |
Color - Drains | Oil-Rubbed Bronze |
Finish | Oil Rubbed Bronze |
Description
Repairing linkage-style drains is a costly, time-consuming plumbing job. This Clearflo full conversion kit makes it easier to repair your existing KOHLER Clearflo bath drain, saving time and money. Designed for use with select Clearflo bath drains only, it offers convenient toe-tap operation while providing a complete finish upgrade for your bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD 1/8" x 5/16" Brass 90 Degree Elbow (402X5)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 455-06LF 6 in. Hydrant Faucet (196864)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP010822E)
- LEGEND VALVE 3/4" S-1001T NO LEAD BALL VLV (101-634NL)
- KOHLER Lift Rod Assembly (1365026-2MB)
- KOHLER Plunger, Brass Assembly (1036994-CP)
- KOHLER Overflow Cover (C7709000-CP)
- KOHLER Lift Wire (87270)
- KOHLER Tea-For-Two Bath Drain Trim (23857-2BZ)
- KOHLER Lift Rod Assy (30153)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632SS)
- Kohler Drain Components