Shop All Bathtub Drains
Kohler
Clearflo Cable Bath Drain
Mfr # 7214-BL
Zoro # G908463249
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Metal
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7214-BL
- Zoro # G908463249
- UPC # 885612580351
- Country of Origin Unknown
- Category Bathtub Drains
Details
Material of Construction | Metal |
Finish | Matte Black |
Description
Complete Your Bath, Bubblemassage Air Bath, Or Whirlpool With The Sleek Clearflo Bath Drain. Designed To Complement A Variety Of Bath Designs, This Set Includes A Metal Control Handle And Cable-Activated Bath Drain. Above-Or Through-The-Floor Options Offer You Flexibility For Installation.
- •For baths 14" (356 mm) to 21" (533 mm) deep from the center of the bath overflow outlet to the center of the bath drain outlet
- •External 27" (686 mm) length cable
- •No internal linkages to minimize the potential for clogging
- •Less PVC tubing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Connector, Cop, 24In, 3/4FIP (22N603)
- DELTA Delta 860T Elect Shw Trim w/Push Button (861T167)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2In (51419)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole (28001-CM6)
- KOHLER Pureflo Rough-In Cable Bath Drain, P (37383-NA)
- KOHLER Lavatory Grid Drain With Overflow (7129-A-VS)
- KOHLER Clearflo Brass Toe Tap Bath Drain (7265-BN)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-BL)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubing (7213-2MB)
- KOHLER Lavatory Grid Drain Without Overflow (7129-BN)
- WESTBRASS European Style Trim for Cable Drive Bath Waste in Oil Rubbed Bronze (D50TE-12)
- Kohler Bathtub Drains