Shop All Shower Drains
Kohler
Clearflo Cable Bath Drain
Mfr # 1496800-BN
Zoro # G908659420
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Drains 22.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1496800-BN
- Zoro # G908659420
- UPC # 195711008404
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 22.313 in |
Details
Item | Bath Drain |
Finish | Brushed Nickel |
Description
Clearflo Cable Bath Drain
- •In Kohler's Brushed Nickel Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 60 18)
- ZORO SELECT 1-1/4" Solder Bronze Spring Check Valve (6AJZ0)
- RUVATI 32" Offset Drain Sloped Bottom Undermount Kitchen Sink Single Bowl SS (RVH7490)
- ZURN Grease Interceptor, Matte, 50 lb. Cap. (GT2702-25)
- KOHLER Square Design Tile-In Shower Drain (9136-2BZ)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-2BZ)
- KOHLER Round Design Tile-In Shower Drain (9135-BN)
- KOHLER Round Design Tile-In Shower Drain (9135-SN)
- KOHLER Clearflo Square Design Tile-In Shower Drain (9136-2MB)
- KOHLER Clearflo 1-1/2 Bth Drn 20-22 (7169-AF-2MB)
- UNIQUE 6'' Center Grid Shower Drain Gunmetal (REJ-661)
- Kohler Shower Drains