Shop All Bathtub Drains
Kohler
Clearflo Brass Toe Tap Bath Drain
Mfr # 7265-BL
Zoro # G301224959
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Matte Black
- Connection 1-1/2 in
- Length - Drains 18 in
- Material of Construction Brass
- Pipe Dia. - Drains 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7265-BL
- Zoro # G301224959
- UPC # 885612580375
- Country of Origin Unknown
- Category Bathtub Drains
Dimensions
Length - Drains | 18 in |
Pipe Dia. - Drains | 1-1/2 in |
Details
Color/Finish | Matte Black |
Connection | 1-1/2 in |
Material of Construction | Brass |
Description
The Clearflo brass toe-tap bath drain works perfectly in any application from hospitality and commercial to residential. The brass piping and tee meets code in areas where brass is required, while the copper corrugated neck makes fit-up easy on any bath slope. The clean, streamline overflow cover complements any bathroom design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3 in Pipe Size (801-422)
- GROHE Tempesta Ntempesta 100 Iv Headshower (26044001)
- ZORO SELECT 3/8" MBSPT x MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (462-060BSNPGR)
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x 3/4 in. Female Pipe Thread x 24 in. Braided Stainless Steel WH Connector (FSBBS34F24)
- KOHLER Lavatory Grid Drain Without Overflow (7129-CP)
- KOHLER Kit, Drain (1461694-CP)
- KOHLER Iron Works Exposed Bath Drain For Abo (7104-CP)
- KOHLER Premier Pop-Up Drain, Exposed, Without O (7114-CP)
- KOHLER Pureflo Brass Cable Drain 30 Cable (78438-NA)
- KOHLER Clearflo Brass Toe Tap Bath Drain (7259-BN)
- BLUEVUE Non-Threaded Flip Top Drain, Chrome (NTD-FT-C)
- Kohler Bathtub Drains