Shop All Shower Drains
Kohler
Clearflo Brass Toe Tap Bath Drain
Mfr # 7265-2BZ
Zoro # G9117340
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2 in
- Drain Material Brass
- Color - Drains Oil-Rubbed Bronze
- Connection - Drains 1/2 in
- Length - Drains 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 7265-2BZ
- Zoro # G9117340
- UPC # 885612062857
- Country of Origin China
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 1-1/2 in |
Length - Drains | 18 in |
Details
Drain Material | Brass |
Color - Drains | Oil-Rubbed Bronze |
Connection - Drains | 1/2 in |
Finish | Oil Rubbed Bronze |
Includes | Drain Assembly |
Item | Clearflo Brass Toe Tap Bath Drain |
Standards | ASME A112.18.2; CSA |
Description
Clearflo Brass Toe Tap Bath Drain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- CHICAGO FAUCET Gooseneck Flow Control Kit, 1.6 GPM (50-042KJKABNF)
- WOODFORD Woodford 85064 Thermaline Parts Manufactured after July 2011 - Therm Head Nut Assembly (85064)
- NIBCO Press Tees, Copper, 1/2"x1/2 (9097200HPC)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-BN)
- KOHLER Round Brass Shower Receptor Drain (22675-BL)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-BV)
- KOHLER Clearflo Square Design Tile-In Shower Drain (9136-2MB)
- KOHLER Perforated Grate, 36 X 1.25 (80662-2MB)
- KOHLER Round Design Tile-In Shower Drain (9135-SN)
- KINGSTON BRASS Watercourse Symmetric 4" Square Grid Shower Drain, Chrome (BSF4262C)
- Kohler Shower Drains