Shop All Bathtub Drains
Kohler
Clearflo Brass Slotted Overflow Bth Drn
Mfr # 7271-2MB
Zoro # G001262121
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1-1/2 in
- Material of Construction Brass
- Color/Finish Vibrant Brushed Moderne Brass
- Finish Vibrant Brushed Modern Brass
- Length - Drains 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7271-2MB
- Zoro # G001262121
- UPC # 885612738028
- Country of Origin Unknown
- Category Bathtub Drains
Dimensions
Length - Drains | 18 in |
Details
Connection | 1-1/2 in |
Material of Construction | Brass |
Color/Finish | Vibrant Brushed Moderne Brass |
Finish | Vibrant Brushed Modern Brass |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Flush Valve, for Use with Mansfield (68-0210)
- KOHLER 42 (72799-2MB)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 16 in. L Freezeless Model 17 Anti-Siphon Sillcock (17C3-16-MH)
- LEGEND VALVE 1-1/4"FXS T571NO LEAD DI UNION (301-106NL)
- KOHLER Clearflo Cable Bath Drain With Pvc Pipe (7213-BL)
- KOHLER Premier Pop-Up Drain, Exposed, Without O (7114-PB)
- KOHLER Invigoration Series Large Drain Pan (5562-NA)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubing (7213-2MB)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubin (7213-SN)
- KOHLER Clearflo Brass Toe Tap Bath Drain (7265-BN)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 5.65 (1665-XP17)
- Kohler Bathtub Drains