Shop All Bathtub Drains
Kohler
Clearflo 2" Adjustable Pop-Up Drain With High Volume And Tailpiece
Mfr # 7167-BN
Zoro # G601225014
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 7 in
- Color/Finish Vibrant Brushed Nickel
- Material of Construction Brass
- Connection 2" NPT
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7167-BN
- Zoro # G601225014
- UPC # 40688181684
- Country of Origin Unknown
- Category Bathtub Drains
Dimensions
Length - Drains | 7 in |
Details
Color/Finish | Vibrant Brushed Nickel |
Material of Construction | Brass |
Connection | 2" NPT |
Finish | Brushed Nickel |
Description
The Clearflo adjustable trip lever pop-up drain works perfectly with 23- to 25-inch deep baths and whirlpools. You can depend on solid-brass construction for durability and reliability, and KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times. Installation flexibility is ensured with above- or through-the-floor options.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION Faucet Cartridge For Ob (RP 20005C)
- DELTA Soap/Lotion Dispenser (RP91950AR)
- PARKER Straight Adapter, Steel, 1/8", BSPP x NPTF (1/8X1/8F4OHGS)
- APOLLO 1/2 in. Expansion PEX in to X 1/2 in. D Barb Brass Straight Coupling (EPXC1212)
- KOHLER Pureflo Rough-In Cable Bath Drain, P (37383-NA)
- KOHLER Pureflo Rotary Turn Bath Drain Trim (T37391-AF)
- KOHLER Kit, Drain (1461694-SN)
- KOHLER Pop-Up Clicker Drain Without Overflow (7124-SN)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubin (7213-BN)
- KOHLER Pureflo Brass Cable Drain 30 Cable (78438-NA)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubin (7213-SN)
- Kohler Bathtub Drains