Shop All Shower Drains
Kohler
Clearflo 1-1/2 Bth Drn 20-22
Mfr # 7169-AF-2MB
Zoro # G008659276
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 7169-AF-2MB
- Zoro # G008659276
- UPC # 195711044334
- Country of Origin Unknown
- Category Shower Drains
Details
Drain Material | Brass |
Finish | Vibrant Brushed Moderne Brass |
Standards | ADA Compliant |
Description
The Tea-for-Two adjustable trip lever pop-up drain features a contoured overflow hood that works perfectly with Tea-for-Two baths and whirlpools. You can depend on solid-brass construction for durability and reliability, and KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times. Installation flexibility is ensured with above- or through-the-floor options.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 2" PART B ALUMINUM QUICK CPL PART B CPL-MPT ALUM (RBX-B-AL-200)
- PARKER Short Nut, 45deg, Brass, Tube, 3/4 In., PK10 (41FS-12)
- ZORO SELECT 3/4" Welded SS Weld Neck Flange (4WPR5)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1 7/8" OD Tube, Electro Galvanized Gold (100187)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-BV)
- KOHLER Perforated Grate, 36 X 2.5 (80659-BL)
- KOHLER Clearflo Square Brass Tile-In Shower Drain (22673-CP)
- KOHLER 7159 Bath Drain/Pop-Up/Af (7159-2MB)
- KOHLER Square Design Tile-In Shower Drain (9136-BN)
- KOHLER Round Design Tile-In Shower Drain (9135-SN)
- ALFI BRAND 32" Black Matte Stainless Steel Linear Shower Drain with Groove Holes (ABLD32C-BM)
- Kohler Shower Drains