Shop All Toilets
Kohler
Classic Elongated 1.28 GPF Chair Height Toilet
Mfr # 6999-96
Zoro # G4785953
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Classic Elongated 1.28 GPF Chair Height Toilet |
Gallons per Flush | 1.28 |
Description
Featuring the elegant architectural look of the Memoirs collection with Classic design, this two-piece toilet combines water-saving flush performance with traditional style. A high-efficiency 1.28-gallon flush offers up to 16,500 gallons of water savings per year, compared to a 3.5-gallon toilet, without compromising performance. The elongated bowl is positioned at a convenient height for comfort and ease of use. A concealed trapway simplifies cleaning.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Soap, Micrell Foam , 40 Oz, Auto (5357-02)
- WHEELER-REX Ratch Cut, 5/16"-1-1/8" (3790)
- INSTANT POWER PROFESSIONAL Crystal Lye Drain Opener, 1 lb., Odorless (8886)
- DANCO Ball Tank Toilet Eljer (80813)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet (30810-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (3577-RA-96)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White (5310-RA-0)
- KOHLER Persuade Curv Elongated Dual-Flush Chair Height Toilet, Elongated, Black (6355-7)
- KOHLER DuravitToilet WMt 22" Vro Air Rimless Washdown Durafix Incl Wh, Gravity Flush, Floor Mounted Mount (3652-RA-0)
- KOHLER Toilet, Wall Mounted Mount, Elongated, White (5402-0)
- KOHLER Toilet, Siphon Jet, Floor Mounted Mount, Round, White (25097-TR-0)
- Kohler Toilets