Shop All Toilets
Kohler
Classic Elongated 1.28 GPF Chair Height Toilet
Mfr # 3816-7
Zoro # G4783887
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
- Material Vitreous China
- Overall Length (In.) 30-3/8 in
- Overall Width (In.) 17-13/16 in
- Overall Height (In.) 31-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length (In.) | 30-3/8 in |
Overall Width (In.) | 17-13/16 in |
Overall Height (In.) | 31-7/16 in |
Details
Item | Classic Elongated 1.28 GPF Chair Height Toilet |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Color/Finish | Black Black |
Description
Featuring the elegant architectural look of the Memoirs collection with Classic design, this two-piece toilet combines water-saving flush performance with traditional style. A high-efficiency 1.28-gallon flush offers up to 16,500 gallons of water savings per year, compared to a 3.5-gallon toilet, without compromising performance. The elongated bowl is positioned at a convenient height for comfort and ease of use.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-1200-2-12000SKC-3p-3264)
- LEGEND VALVE 4 T-303 OSY CAST IRON GATE VLV (116-124)
- ZORO SELECT 260 Brass Round Tube, 1/8 in Outside Dia, 1 ft Length (8127)
- BECK 3/4" x 5" Black Pipe Nipple Sch 80 (0332620202)
- KOHLER Toilet, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated, Dune (3940-NY)
- KOHLER San Souci Comfort Height One-Piece (5172-7)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 10 Rough-In (3889-7)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White (3998-TR-0)
- KOHLER Classic Elongated Chair Height Toilet W/ Tank Cover Locks (3519-T-0)
- KOHLER San Souci 1-Pc 1.28 Gpf Toilet, H. C. (5172-HC-0)
- BESTCARE Ligature Resistant Toilet, 1.6/1.28 gpf, Wall Mount, Elongated, White (WH2142-ADA-W-0024)
- Kohler Toilets