Shop All Toilets
Kohler
Classic Elongated 1.28 GPF Chair Height Toilet
Mfr # 3816-0
Zoro # G4784508
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
- Material Vitreous China
- Overall Width (In.) 17-13/16 in
- Overall Height (In.) 31-7/16 in
- Color/Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width (In.) | 17-13/16 in |
Overall Height (In.) | 31-7/16 in |
Overall Length (In.) | 30-3/8 in |
Details
Item | Classic Elongated 1.28 GPF Chair Height Toilet |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Color/Finish | White |
Description
Featuring the elegant architectural look of the Memoirs collection with Classic design, this two-piece toilet combines water-saving flush performance with traditional style. A high-efficiency 1.28-gallon flush offers up to 16,500 gallons of water savings per year, compared to a 3.5-gallon toilet, without compromising performance. The elongated bowl is positioned at a convenient height for comfort and ease of use.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Reducing Elbow, 90deg, 3/4x1/2", 125, Brz Nl (4385005080)
- ZORO SELECT Low Lead Brass Hex Plug, Male NPT, 1/8" Pipe Size (706125-02)
- KIBI Circular Pot Filler (KPF601MB)
- ZURN 3/8" Cleanout Wrench, Metal and Plastic (P1470-PW)
- KOHLER Corbelle Ch Eb 1.28 2-Pc Tlt (3814-95)
- KOHLER Stately Elongated 1.6 GPF Chair Height Toilet (3819-0)
- KOHLER Numi 2.0 Intelligent Toilet (30754-PA-HB1)
- KOHLER Elongated Dual-Flush Chair Height Toilet W/ Right-Hand Trip Lever (3989-RA-0)
- KOHLER Tresham Comfort Height Skirted One (3981-0)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Right-Hand Trip Lever, 1.28 gpf, White (3658-RA-0)
- SLOAN St2459A Closet Fixt Asm Wm Ts Univ (2.0), 1.1 to 1.6 gpf, Wall Mount, Elongated, White (2102459)
- Kohler Toilets