Shop All Toilets
Kohler
Classic Elongated 1.0 GPF Toilet Bowl
Mfr # 3519-96
Zoro # G4757497
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1
- Material Vitreous China
- Overall Height (In.) 31-1/4 in
- Color/Finish Biscuit
- Overall Width (In.) 21-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height (In.) | 31-1/4 in |
Overall Width (In.) | 21-1/4 in |
Overall Length (In.) | 30-1/8 in |
Details
Item | DuravitToilet WMt 22" Vro Air Rimless Washdown Durafix Incl Wh |
Gallons per Flush | 1 |
Material | Vitreous China |
Color/Finish | Biscuit |
Description
Highline Pressure Lite 1.0 gpf toilets are perfect for those customers aggressively seeking the benefits of water conservation. This toilet qualifies for water rebate programs and contributes to LEED credits. An optimized 1.0-gallon flush setting reduces water consumption by more than 30% over 1.6-gallon toilets, offering a water savings of more than 5,000 gallons of water per toilet, per year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Stem Assy Hot Enc For - Part# 264L (264L)
- LEGEND VALVE 1" PLASTIC PEX COUPLING (461-505)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.2 Micron, 3-1/4" O.D., 20 3/4 in H (EV961256-75)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 62 18)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (3577-RA-96)
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet W/ 10 Rough-In (3713-7)
- KOHLER DuravitToilet WMt 22" Vro Air Rimless Washdown Durafix Incl Wh, Gravity Flush, Floor Mounted Mount (3652-RA-0)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Right-Hand Trip Lever, 1.28 gpf, White (3658-RA-0)
- KOHLER Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount Mount, Elongated, White (K-4304-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White (3999-TR-0)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3465001.020)
- Kohler Toilets