Kohler

Cimarron Revolution 360 Complete Solution 1.28 GPF 1-Flush Elongated Toilet with Slow-Close Seat


product price: $573.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Cimarron Comfort Height toilet has become an enduring symbol of power and timeless beauty. Trusted for years by professionals and homeowners, Cimarron features KOHLER's most complete flush ever, Revolution 360° swirl flush powered by the AquaPiston flush valve. Revolution 360° swirl flushing technology keeps your bowl cleaner longer than a conventional flush. Installation saves you time and money, too, with KOHLER's patent-pending two-bolt tank-to-bowl omni-directional leveling system.2-piece designElongated bowl offers added room and comfortComfort height feature offers chair-height seating that makes sitting down and standing up easier for most adults1.28 GPF 4.8 LPFLeft-hand polished chrome trip lever2-1/8 in. 54 mm fully-glazed trapwayRevolution 360° swirl-flushing technology generates a forceful swirling motion to keep the bowl cleaner, longerSanitary guard where bowl and tank meet for ease of cleaningComplete solution toilets provide everything you need in one box, including bowl, tank, seat, wax ring, supply line and floor hardwareCleanCoat technology inhibits the growth of water scale and mineral stains for improved ease of cleaningAquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flushEasy-to-flush canister design requires less force to actuate than a 3 in. 76 mm flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swellingStandard 12 in. 305 mm rough-inSupply line sold separatelyWaterSense
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.