Shop All Toilet Tanks
Kohler
Cimarron Rev 360 16 Tank
Mfr # 31614-RA-0
Zoro # G806975103
Free Shipping & Returns
$146.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.63
- Color White
- Height 12.44
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 31614-RA-0
- Zoro # G806975103
- UPC # 885612930439
- Country of Origin Unknown
- Category Toilet Tanks
Dimensions
Width | 18.63 |
Height | 12.44 |
Details
Color | White |
Material | Vitreous China |
Item | Toilet Tank |
Description
This Cimarron toilet tank combines high-powered flush performance with a classic style that suits traditional or contemporary decors. The tank features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. Pair it with a K-31588 or K-31589 bowl to create a complete K-31620-RA or K-31640-RA Cimarron toilet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 8-5/8" Max. O.D. PVC Insulated Fitting Cover (32835)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Ball Valve (FSBBV12)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Chrome (CC43101XK)
- GOURMET SCAPE K112 Tacoma Snap-N-Tite Sink Basket Strainer, Stainless Steel (K112)
- KOHLER Persuade Curv Dual-Flush Tank (3569-0)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (4369-RA-0)
- KOHLER Betello Toilet Tank, 1.28 Gpf (20203-96)
- KOHLER Wellworth 1.6 Gpf Tank With Right -Ha (4468-RA-0)
- KOHLER Toilet Tank, 1.6 gpf, Pressure Assist Tank, White (K-4645-0)
- KOHLER KELSTON R360 CC TANK, 128 GPF (32818-96)
- KOHLER KELSTON R360 CC TANK, 128 GPF (32818-0)
- Kohler Toilet Tanks