Shop All Toilet Tanks
Kohler
Cimarron Rev 360 16 Tank
Mfr # 31614-96
Zoro # G506975106
product price: $190.12
/ea
Free Shipping & Returns
$190.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.63
- Color Beige
- Material Vitreous China
- Height 12.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 31614-96
- Zoro # G506975106
- UPC # 885612930408
- Country of Origin Unknown
- Category Toilet Tanks
Dimensions
Width | 18.63 |
Height | 12.44 |
Details
Color | Beige |
Item | Toilet Tank |
Material | Vitreous China |
Finish | Biscuit |
Description
This Cimarron toilet tank combines high-powered flush performance with a classic style that suits traditional or contemporary decors. The tank features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. Pair it with a K-31588 or K-31589 bowl to create a complete K-31620 or K-31640 Cimarron toilet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8030G016)
- LEGEND VALVE 3/4 T5500NL FIP x FIP CURB STO (314-254NL)
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-500XL)
- GROHE Euphoria Shower Rail 900 Chrome (27500000)
- KOHLER Corbelle Toilet Tank, 1.28 Gpf (4143-95)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Aq (4369-0)
- KOHLER Veil Intelligent In-Wall Tank (18647-NA)
- KOHLER Wellworth 1.28 Gpf Tank (4467-0)
- KOHLER Toilet Tank, 1.0 gpf, Gravity Fed, White (K-4484-0)
- KOHLER Wellworth Dual-Flush Tank (4458-0)
- LIBERTY PUMPS Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (AscentII-TW)
- Kohler Toilet Tanks