Shop All Bathroom Sinks
Kohler
Cimarron Pedestal Bathroom Sink With 8" Widespread Faucet Holes
Mfr # 2362-8-7
Zoro # G901199985
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Vitreous China/Fireclay
- Overall Length 22-3/4 in
- Overall Width 18-7/8 in
- Overall Height 34-1/2 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2362-8-7
- Zoro # G901199985
- UPC # 650531387226
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Overall Length | 22-3/4 in |
Overall Width | 18-7/8 in |
Overall Height | 34-1/2 in |
Details
Body Material | Vitreous China/Fireclay |
Finish | Black |
Description
The Cimarron collection combines the best of traditional and contemporary design for a versatile look that complements a range of bathroom styles. Beveled edges and simple lines enhance the uniquely shaped basin.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Eemax 8.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX80)
- JOHN GUEST Pipe Insert, 1/2 in Tube Size, PEX, White (TSI20)
- OLYMPIA FAUCETS 1/2" IPS Diverter Tub Spout, IPS, Polished Chrome (OP-640015)
- BELL & GOSSETT 3/4", FNPT x FNPT, Cast iron, Y Strainer, 400 psi WOG, 250 psi WSP (415C - 3/4)
- KOHLER Cimarron Pedestal Bathroom Sink (2364-7)
- KOHLER Ledges Under-Mount Bathroom Sink (2838-0)
- KOHLER Laboratory Sink, 16" x 11" Bowl, Porcelain (K-2196-1-0)
- KOHLER Farmington Drop-In Bathroom Sink With Single Faucet Hole (2905-1-96)
- KOHLER Whist Glass Undermount Bathroom Sink (2741-TG7)
- KOHLER Kensho Vessel Bathroom Sink (8325-CS6)
- FAUCETURE KVPB31227W40 Dreyfuss 31" Console Sink W/SS Leg (4", 3 Hole), Wht/Blk (KVPB31227W40)
- Kohler Bathroom Sinks