Shop All Toilet Tanks
Kohler
Cimarron Het Tank Rh
Mfr # 4166-RA-47
Zoro # G708476302
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.625 in
- Height 14 in
- Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4166-RA-47
- Zoro # G708476302
- UPC # 885612063878
- Country of Origin Unknown
- Category Toilet Tanks
Dimensions
Width | 17.625 in |
Height | 14 in |
Depth | 8 in |
Description
This toilet tank combines water efficiency with the versatile style of the Cimarron collection. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance. This tank features innovative AquaPistonR technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. Pair this tank with the K-4829 or K-4347 bowl for a unified look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS Portable Tub Bench, 26-1/2"L, 250 lb. Capacity, ADA (WHPTB265150PW)
- NVENT CADDY One Piece Pipe Clip, 2 In, 350 lb Max (CD5B37CP)
- ZORO SELECT Waste Arm, White Drain, Slip Connection (35389)
- DIXON Clamp Adapter, Series: 21MP, Fitting/Connector Type: Adapter, 2 x 1-1/2 in Nominal Size, Tube x MNPT (21MP-G200150)
- KOHLER Wellworth 1.28 Gpf Tank (4467-96)
- KOHLER Toilet Tank, 1.28 gpf, Gravity Fed Single Flush, White (K-4467-0)
- KOHLER Persuade Curv Dual-Flush Toilet Tank (19042-95)
- KOHLER Wellworth Classic 1.28 Gpf Toilet Tan (4436-RA-0)
- KOHLER Wellworth 1.6 Gpf Tank (4468-0)
- KOHLER Wellworth 1.28 Gpf Insulated Toilet Tank (4467-U-96)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Sedona Beige (ST243E#12)
- Kohler Toilet Tanks