Shop All Toilet Bowls
Kohler
Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl
Mfr # 31589-96
Zoro # G201197070
product price: $276.93
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$276.93
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Collection Cimarron
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 31589-96
- Zoro # G201197070
- UPC # 885612877666
- Country of Origin Unknown
- Category Toilet Bowls
Details
Mounting Style | Floor Mounted |
Collection | Cimarron |
Finish | Black |
Item | Toilet Bowl |
Description
The Cimarron skirted toilet bowl utilizes KOHLER's patented new ReadyLock installation system for easier, more intuitive installation. The skirted trapway installs to the floor flange and attaches to the toilet, eliminating the need to drill holes for a standard 12" rough in while offering the same secure installation as non-skirted toilets. Pair this bowl with the K-31615 or K-31615-RA tank for a complete Cimarron skirted toilet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hose Adapter, Brass, 1/2 in. MNPT Outlet (N24)
- ZORO SELECT PVC Union, Socket x Socket, 1 in Pipe Size (897-375-010)
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear (K3150-MM04)
- SHARPE VALVES Check Valve, 5.51 in Overall L (4371001270)
- KOHLER Wellworth Pressure Lite Toilet Bow (4303-96)
- KOHLER Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl (31589-95)
- KOHLER Kingston Ultra Elongated Toilet Bowl Only in White Seat not Included (K-84325-0)
- KOHLER Toilet Bowl, Flush 1.1 to 1.6 gal., White (K-96057-SS-0)
- KOHLER Juvenile Ultra Floor-Mounted Top Spud Flushometer Bowl (96059-0)
- KOHLER Barrington Lite Bowl-Et (4327-0)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Bone (C776CEFG#03)
- Kohler Toilet Bowls