Shop All Toilet Bowls
Kohler
Cimarron Comfort Height Elongated Chair Height Toilet Bowl
Mfr # 31588-NY
Zoro # G801197043
product price: $276.90
/ea
Free Shipping & Returns
$276.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Material Vitreous China
- Mounting Style Floor Mounted
- Collection Cimarron
- Width 28.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 31588-NY
- Zoro # G801197043
- UPC # 885612848130
- Country of Origin Unknown
- Category Toilet Bowls
Dimensions
Width | 28.48 in |
Bowl Depth | 14.43 in |
Details
Bowl Shape | Elongated |
Material | Vitreous China |
Mounting Style | Floor Mounted |
Collection | Cimarron |
Finish | Dune |
Item | Toilet Bowl |
Description
The Cimarron toilet bowl delivers powerful, clean, swirl flush performance. Kohler's most complete flush ever, Revolution 360 swirl-style flushing technology keeps your bowl cleaner longer than a conventional flush.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0047-UA)
- DIXON Adapter, 2 x 1-1/2 In, 250 psi, Aluminum (2015-A-AL)
- HOME-FLEX Manifold 3/4X3/4X1/2 Ss (11-070504)
- KISSLER Handle Kit, Stems and Cartridges, Brass (94-424)
- KOHLER KELSTON R360 CH ELONGATED BOWL (32809-0)
- KOHLER Highcliff Ultra Floor-Mounted Top Spud Flushometer Bowl (96057-7)
- KOHLER Juvenile Ultra Floor-Mounted Top Spud Flushometer Bowl (96059-0)
- KOHLER Highcliff Ultra, Bowl, Top Spud, Antimicrob (96057-SS-0)
- KOHLER Toilet Bowl, Wall Mount, Flush 1.1 gal. (K-84325-SS-0)
- KOHLER Betello™ Comfort Height® elongated toilet bowl with skirted trapway (20148-0)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Bone (C776CEFG#03)
- Kohler Toilet Bowls