Shop All Toilet Bowls
Kohler
Cimarron Comfort Height Elongated Chair Height Toilet Bowl
Mfr # 31588-7
Zoro # G001197065
Free Shipping & Returns
$319.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Material Vitreous China
- Mounting Style Floor Mounted
- Collection Cimarron
- Width 28.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 31588-7
- Zoro # G001197065
- UPC # 885612848093
- Country of Origin Unknown
- Category Toilet Bowls
Dimensions
Width | 28.48 in |
Bowl Depth | 14.43 in |
Details
Bowl Shape | Elongated |
Material | Vitreous China |
Mounting Style | Floor Mounted |
Collection | Cimarron |
Finish | Black |
Item | Toilet Bowl |
Description
The Cimarron toilet bowl delivers powerful, clean, swirl flush performance. Kohler's most complete flush ever, Revolution 360 swirl-style flushing technology keeps your bowl cleaner longer than a conventional flush.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK 316 SS Back Ferrule (6BF6-316)
- ACORN CONTROLS Meter-Matic(R) Cartridge Assembly (2302-000-002)
- K-FLEX USA 4-1/8" x 1-1/8" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100418)
- RHEEM Thermostat Cover, Plastic, 7" x 2" (AP8313-10)
- KOHLER KELSTON R360 CH ELONGATED BOWL (32809-96)
- KOHLER Archer Comfort Height Elongated Bo, Vitreous China, Sandbar (4356-G9)
- KOHLER Highline Toilet Bowl With Pressure Lite Flush Technology (4304-7)
- KOHLER Memoirs Comfort Height Elongated Chair Height Toilet Bowl (4380-NY)
- KOHLER Toilet Bowl, Elongated, Floor, Flush Valve (K-96057-0)
- KOHLER Wellcomme Ultra Flushometer Bowl Wit (96053-0)
- KOHLER Highcliff Ultra Rear Spud Antimicrobial Flushometer Bowl (96058-SS-0)
- Kohler Toilet Bowls