Kohler

Cimarron Class Five Toilet Tank Rh


product price: $188.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 17.625 in
  • Height 14.125 in
  • Depth 8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kohler
  • MFR # 4418-RA-47
  • Zoro # G108590011
  • UPC #
    650531837738
  • Country of Origin Unknown
  • Category Toilet Tanks

Dimensions

Width 17.625 in
Height 14.125 in
Depth 8 in

Description

This Cimarron tank combines high-powered flush performance with a classic style that blends with traditional or contemporary decors. The tank features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. Pair it with the K-4309 bowl for a complete toilet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.