Kohler

Cimarron Class Five Het Tank


product price: $203.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 17.625 in
  • Height 13.5625 in
  • Depth 8 in
  • Finish Black Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kohler
  • MFR # 4421-7
  • Zoro # G808539501
  • UPC #
    650531671905
  • Country of Origin Unknown
  • Category Toilet Tanks

Dimensions

Width 17.625 in
Height 13.5625 in
Depth 8 in

Details

Finish Black Black

Description

Toilet Tanks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.