Shop All Toilets
Kohler
Cimarron Ch Pb 16 Rev 360 2-Pc Tlt
Mfr # 31640-0
Zoro # G408449163
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vitreous China
- Width 18.625 in
- Standards ADA Compliant
- Height 16.5 in
- Length (In.) 26.9375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18.625 in |
Height | 16.5 in |
Length (In.) | 26.9375 in |
Details
Material | Vitreous China |
Standards | ADA Compliant |
Finish | White |
Description
The Cimarron Comfort Height Toilet Has Become An Enduring Symbol Of Power And Timeless Beauty. Trusted For Years By Professionals And Homeowners, Cimarron Features Kohlers Most Complete Flush Ever, Revolution 360 Swirl Flush Powered By The Aquapiston Flush Valve. Installation Saves You Time And Money, Too, With Kohlers Patent-Pending Two-Bolt Tank-To-Bowl Omni-Directional Leveling System.
- •Two-piece design
- •Round-front bowl offers an ideal solution for smaller bathrooms and powder rooms
- •Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
- •1.6 gpf (6.0 lpf)
- •Left-hand Polished Chrome trip lever
- •Left-hand Polished Chrome trip lever
- •2-1/8" (54 mm) fully glazed trapway
- •Revolution 360® flushing technology generates a forceful swirling motion to keep the bowl clean longer
- •Sanitary guard where bowl and tank meet for ease of cleaning
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Levity 1/4 Shower Door 74 X 47-5/8 Tb (706014-L-2MB)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004)
- DIXON GHT Brass Ball Valve (500GHV)
- SURETHANE-UV Surethane UV Polyurethane Tubing, 1/2" OD x 100', Black (PUV12ABK)
- KOHLER Archer Elongated 1.28 GPF Chair Height Toilet (3551-95)
- KOHLER Kingston Two-Piece Round-Front 1.28 Gpf Toilet (25097-0)
- KOHLER Tresham Comfort Height One-Piece C (3981-RA-0)
- KOHLER San Souci Ch 1-Pc Eb, 1.28 Tlt (5172-RA-96)
- KOHLER Kohler Cavata Elongated (30005-0)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3837-96)
- TOTO Sp Tank (THP3163)
- Kohler Toilets