Shop All Toilets
Kohler
Cimarron Ch Eb 16 Rev 360 2-Pc Tlt
Mfr # 31620-96
Zoro # G708449139
product price: $467.02
/ea
Free Shipping & Returns
$467.02
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vitreous China
- Standards ADA Compliant
- Length (In.) 28.9375 in
- Height 31.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 28.9375 in |
Height | 31.25 in |
Details
Material | Vitreous China |
Standards | ADA Compliant |
Finish | Biscuit |
Description
The Cimarron Comfort Height Toilet Has Become An Enduring Symbol Of Power And Timeless Beauty. Trusted For Years By Professionals And Homeowners, Cimarron Features Kohlers Most Complete Flush Ever, Revolution 360 Swirl Flush Powered By The Aquapiston Flush Valve. Installation Saves You Time And Money, Too, With Kohlers Patent-Pending Two-Bolt Tank-To-Bowl Omni-Directional Leveling System.
- •Two-piece design
- •Elongated bowl offers added room and comfort
- •Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
- •1.6 gpf (6.0 lpf)
- •Left-hand Polished Chrome trip lever
- •Left-hand Polished Chrome trip lever
- •2-1/8" (54 mm) fully glazed trapway
- •Revolution 360® flushing technology generates a forceful swirling motion to keep the bowl clean longer
- •Sanitary guard where bowl and tank meet for ease of cleaning
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA HydraChoice® Body Spray Trim Champagne Bronze (T50010-CZ)
- KINGSTON BRASS Classic Toilet Paper Holder, Polished Brass (BA318PB)
- KOHLER Solenoid Assembly, 4-1/8"x3-1/16"x3" Size (K-1097740)
- ZORO SELECT 1-1/4" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRU3)
- KOHLER Cimarron Ch Eb 16 Rev 360 2-Pc Tlt (31620-0)
- KOHLER Kingston Ch Eb 1.28 Complete Solution (26077-0)
- KOHLER Highline Pressure Toilet-Eb (3493-SS-0)
- KOHLER San Tropez Bidet, Plumbed For Vertica (4854-96)
- KOHLER Elongated 1.28 GPF Toilet W/ 14 Rough-In, 1.28 gpf, Biscuit (3948-96)
- KOHLER Kelston R360 Ch 2Pc 128 Eb Tlt (32810-0)
- TOTO Eco Ultramax Elong, Cefiontect, ADA, C, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114ELG#01)
- Kohler Toilets