Shop All Toilets
Kohler
Cimarron Ch Eb 16 Rev 360 2-Pc Tlt
Mfr # 31620-95
Zoro # G308539490
product price: $467.02
/ea
Free Shipping & Returns
$467.02
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vitreous China
- Standards ADA Compliant
- Height 31.25 in
- Length (In.) 28.9375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 31.25 in |
Length (In.) | 28.9375 in |
Details
Material | Vitreous China |
Standards | ADA Compliant |
Finish | Ice Grey |
Description
The Cimarron Comfort Height Toilet Has Become An Enduring Symbol Of Power And Timeless Beauty. Trusted For Years By Professionals And Homeowners, Cimarron Features Kohlers Most Complete Flush Ever, Revolution 360 Swirl Flush Powered By The Aquapiston Flush Valve. Installation Saves You Time And Money, Too, With Kohlers Patent-Pending Two-Bolt Tank-To-Bowl Omni-Directional Leveling System.
- •Two-piece design
- •Elongated bowl offers added room and comfort
- •Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
- •1.6 gpf (6.0 lpf)
- •Left-hand Polished Chrome trip lever
- •Left-hand Polished Chrome trip lever
- •2-1/8" (54 mm) fully glazed trapway
- •Revolution 360® flushing technology generates a forceful swirling motion to keep the bowl clean longer
- •Sanitary guard where bowl and tank meet for ease of cleaning
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 33" Wrkstn Ledge Tight Radius 50/50 Double Bowl Undermnt Kitchen Sink (RVH8351)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen Flexible, Tailpiece (1PPC6)
- ZSI Clip, Strut Mounted, Tube S 3/4 In. (RPC-3/4)
- LEGEND VALVE 1/4" X 2 BRASS NIPPLE (311-022)
- KOHLER Persuade Curv Elongated Dual-Flush Chair Height Toilet (6355-0)
- KOHLER Adair Comfort Height One-Piece Elo, 1.28 gpf, Gravity Flush, Floor Mounted Mount, Elongated, White (3946-RA-0)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 10 Rough-In (3889-96)
- KOHLER Highline 1.28 10 Ri Eb Toilet W/Insul (3889-U-7)
- KOHLER Toilet Bowl, 1.28 to 1.6 gpf, Gravity Fed, Floor Mount, Round, White (K-4197-0)
- KOHLER Persuade Curv 2-Piece Toilet, Eb (75790-7)
- KOHLER DuravitToilet WMt 22" Vro Air Rimless Washdown Durafix Incl Wh, Gravity Flush, Floor Mounted Mount (3652-RA-0)
- Kohler Toilets