Shop All Toilet Tanks
Kohler
Cimarron 1.6 Gpf Tank
Mfr # 4167-95
Zoro # G8831950
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17-5/8 in
- Color Grey
- Height 13-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4167-95
- Zoro # G8831950
- UPC # 885612063960
- Country of Origin China
- Category Toilet Tanks
Dimensions
Width | 17-5/8 in |
Height | 13-9/16 in |
Details
Color | Grey |
Item | Cimarron 1.6 Gpf Tank |
Description
Cimarron 1.6 Gpf Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Pipe, 304SS (CN38PSS)
- PARKER Melt Blown Filter Cartridge, 5 gpm, 5 Micron, 2-7/16" O.D., 10 in H, 6 PK (AVS5M10)
- PLAST-O-MATIC Relief Valve, 2 In, 5 to 100 psi, PVC (RVDT200T-PV)
- ANZZI Colossi 60" x 36" Shower Base in White (SB-AZ007WL)
- KOHLER Kohler 2"X4" In-Wall Tank And Carrier (18829-NA)
- KOHLER Tresham 1.28 Gpf Toilet Tank (4899-95)
- KOHLER Betello Toilet Tank, 1.28 Gpf (20203-96)
- KOHLER Cimarron 1.28 Gpf Toilet Tank (4369-96)
- KOHLER Highline Classic Comfort Height Toilet Tank, 1.0 Gpf (4484-RA-7)
- KOHLER Memoirs 1.28 Gpf Tank With Classic De (4433-7)
- EAGO EAGO R-108LID Replacement Ceramic Toilet Lid for TB108 (R-108LID)
- Kohler Toilet Tanks