Shop All Toilet Tanks
Kohler
Cimarron 1.28 Gpf Toilet Tank With Right-Hand Trip Lever
Mfr # 31615-RA-0
Zoro # G001196709
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.26 in
- Standards ASME A112.19.2; CSA
- Depth 18.63 in
- Finish White
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 31615-RA-0
- Zoro # G001196709
- UPC # 885612870551
- Country of Origin Unknown
- Category Toilet Tanks
Dimensions
Width | 8.26 in |
Depth | 18.63 in |
Height | 14-3/4 in |
Details
Standards | ASME A112.19.2; CSA |
Finish | White |
Material | Vitreous China |
Features | Water Efficient |
Collection | Cimarron |
Flushing Method | Gravity Flush |
Item | Toilet Tank |
Compliance | CA Drought Compliant; TX Drought Compliant |
Description
This Cimarron toilet tank features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance. Pair this tank with the K-31588 bowl for a complete Cimarron K-31621-RA elongated toilet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mason Double Paper Holder Satin Nickel (YB8088SN)
- DELTA Delta Commercial Instit Parts: Handle Cage Sub-Assembly (77191) (060810A)
- SLOAN Handle, Retrofit Toilet, ADA (B73A)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Cone Spring Check Valve (6110701)
- KOHLER Kohler 2"X6" In-Wall Tank And Carrier (6284-NA)
- KOHLER Archer 1.28 Gpf Toilet Tank (4431-NY)
- KOHLER Wellworth 1.28 Gpf Tank With Insuline (4467-U-0)
- KOHLER Wellworth 1.28 Gpf Insulated Toilet Tank (4467-U-96)
- KOHLER Wellworth 1.28 Gpf Tank, With Locks (4467-T-0)
- KOHLER Wellworth 1.6 Gpf Tank (4468-7)
- KOHLER Toilet Tank, 1.6 gpf, Gravity Fed, White (K-4468-0)
- Kohler Toilet Tanks