Shop All Toilet Tanks
Kohler
Cimarron 1.28 Gpf Toilet Tank
Mfr # 31615-NY
Zoro # G301196812
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.26 in
- Collection Cimarron
- Depth 18.63 in
- Material Vitreous China
- Flushing Method Gravity Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 31615-NY
- Zoro # G301196812
- UPC # 885612868268
- Country of Origin Unknown
- Category Toilet Tanks
Dimensions
Width | 8.26 in |
Depth | 18.63 in |
Height | 14-3/4 in |
Details
Item | Toilet Tank |
Collection | Cimarron |
Material | Vitreous China |
Flushing Method | Gravity Flush |
Features | Water Efficient |
Standards | ASME A112.19.2; CSA |
Finish | Dune |
Compliance | CA Drought Compliant; TX Drought Compliant |
Description
This Cimarron toilet tank features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance. Pair this tank with the K-31588 bowl for a complete Cimarron K-31621 elongated toilet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 3/4" T-570 MONOFLOW TEE (302-205)
- ZORO SELECT Tubing, FEP, 3/16" I.D., 1/4" O.D. (ZUSA-HT-3401)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 7 gpm, Black (N1B)
- CORDMATE Elbow Outside 90D Wht (C18)
- KOHLER Toilet Tank, 1.28 gpf, Gravity Fed Single Flush, White (K-4467-0)
- KOHLER Kohler 2"X6" In-Wall Tank And Carrier (6284-NA)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (31615-RA-0)
- KOHLER Wellworth Classic 1.28 Gpf Toilet Tan (4436-RA-0)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (4369-RA-0)
- KOHLER KELSTON R360 TANK, 128 GPF (32808-7)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A004.020)
- Kohler Toilet Tanks