Shop All Toilet Tanks
Kohler
Cimarron 1.28 Gpf Toilet Tank
Mfr # 31615-95
Zoro # G201196837
product price: $190.12
/ea
Free Shipping & Returns
$190.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
- Width 8.26 in
- Collection Cimarron
- Flushing Method Gravity Flush
- Height 14-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 31615-95
- Zoro # G201196837
- UPC # 885612868237
- Country of Origin Unknown
- Category Toilet Tanks
Dimensions
Width | 8.26 in |
Height | 14-3/4 in |
Depth | 18.63 in |
Details
Gallons per Flush | 1.28 |
Collection | Cimarron |
Flushing Method | Gravity Flush |
Features | Water Efficient |
Standards | ASME A112.19.2; CSA |
Finish | Ice Gray |
Item | Toilet Tank |
Material | Vitreous China |
Compliance | CA Drought Compliant; TX Drought Compliant |
Description
This Cimarron toilet tank features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance. Pair this tank with the K-31588 bowl for a complete Cimarron K-31621 elongated toilet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Duofix Bidet Pl (111.524.00.1)
- ZORO SELECT Pipe Elbow, Carbon Steel, 9/16-18, JIC, PK2 (5RLL0)
- SLOAN Flush Valve Accessory Ebv1004A Edf Conv Kit G2 To Ecos 1.6/1.1 (3375450)
- SUPERIOR TOOL Pipe Cuttr Intrnal Pvc (37516)
- KOHLER Memoirs 1.28 Gpf Tank With Stately De (4434-7)
- KOHLER Tresham 1.28 Gpf Tank, Rh (4899-RA-0)
- KOHLER Memoirs 1.28 Gpf Tank With Classic De (4433-7)
- KOHLER Cimarron 1.28 Gpf Toilet Tank (31615-96)
- KOHLER Wellworth Classic 1.28 Gpf Toilet Tan (4436-96)
- KOHLER Highline Classic 1.0 Gpf Toilet Tank (4484-0)
- KOHLER Betello 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (20203-RA-0)
- Kohler Toilet Tanks