Shop All Shower & Bathtub Parts
Kohler
Choreograph Wide Seam Joint 96
Mfr # 90038-96
Zoro # G608448805
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Height (In.) 0.25 in
- Width (In.) 1.25 in
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 90038-96
- Zoro # G608448805
- UPC # 885612594709
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 0.25 in |
Width (In.) | 1.25 in |
Length | 96 in |
Details
Finish | Biscuit |
Material | Anodized Aluminum |
Description
The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style, and your life. Choreograph shower walls and accessories let you personalize your shower with beautiful wall designs and thoughtfully designed storage. Complete your Choreograph shower installation with wide seam joints to match your selected shower walls, accent panel, or Shower Locker storage. This wide seam joint accepts a trimmed wall edge for easy installation while providing a minimal seam, creating a clean finished look and concealing the sealing silicone, which is often the first place to retain dirt and mold in a shower.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Single-Handle Faucet (72762-9M-AF)
- ZORO SELECT Tubing, 9/32" IDx3/8" OD, 100 Ft, Black (N38-ABLK)
- AMERICAN FILTER CO AFC Brand AFC-RF-L4, Compatible to LG LSXS26326B Refrigerator Water Filters (1PK) Made by AFC (LSXS26326B-AFC-RF-L4-1-73529)
- BRASS CRAFT SERVICE PARTS 58x38 CHR ANG Valve (G2CR19X C1)
- KOHLER Service Kit, Trip Lever (1013521-CP)
- KOHLER Composed 3/8 Pivot Door 71.5X30.37 (27582-10L-BL)
- KOHLER Washer Kit (1275298-2MB)
- KOHLER Adapter, Tank 3/8 Comprresor (1389127)
- KOHLER Canister Valve Assembly Service Kit (1070282)
- KOHLER Elate 1/4 Shower Door 70 1/2 X 47 5/8 (707606-6G80-BL)
- KOHLER Archer(R) Receptor, Single Threshold, 48" X 48" (9394-95)
- Kohler Shower & Bathtub Parts