Shop All Shower & Bathtub Parts
Kohler
Choreograph 7" Floating Shower Shelf
Mfr # 97621-SHP
Zoro # G9146844
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floating
- Depth (In.) 3-3/8 in
- Width (In.) 3-3/8 in
- Material Metal
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 97621-SHP
- Zoro # G9146844
- UPC # 885612402776
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 3-3/8 in |
Width (In.) | 3-3/8 in |
Length | 7 in |
Height (In.) | 2 in |
Details
Item | Choreograph 7" Floating Shower Shelf |
Mounting Type | Floating |
Material | Metal |
Includes | Installation Hardware |
Color | Bright Polished Silver |
Description
Choreograph 7 In. Floating Shower Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta T17Th Univ Dual Shw Trim, Diverter (T17TH325)
- OLYMPIA FAUCETS Combo Diverter Tub Spout, Oil Rubbed Bronze (OP-640018-ORB)
- KIPP Tube clamps flange aluminum (K0479.512)
- DIXON Cam and Groove Coupling, 5", Aluminum (G500-B-AL)
- KOHLER Purist Showerarm And Flange (933-BN)
- KOHLER Artifacts Showerarm And Flange (72775-SN)
- KOHLER 12" Ceiling Mount Rainhead Arm And Flange (7392-AF)
- KOHLER Dtv+ Amplifier Module (99696-NA)
- KOHLER Shower Arm W/ 2Way Diverter (76331-BL)
- KOHLER Awaken B90 Handshower With Eco-Boost (99248-CP)
- LIPPERT 24IN X 36IN X 56IN BATHTUB & SHOWER PAN SURROUND; 1-PIECE DESIGN; PICT (210303)
- Kohler Shower & Bathtub Parts