Shop All Shower & Bathtub Parts
Kohler
Choreograph 60 X42 X96 Wall Kit
Mfr # 97617-W10
Zoro # G708464040
product price: $2,084.77
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$2,084.77
Free 30-Day Returns
Key Features
- Height (In.) 96 in
- Width (In.) 42 in
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 97617-W10
- Zoro # G708464040
- UPC # 885612401106
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 96 in |
Width (In.) | 42 in |
Length | 60 in |
Details
Finish | Crosscut Dune |
Description
Shower Walls
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tank to Bowl Kit, Brass and Rubber, Eljer (68-7702)
- LEGEND VALVE 2-1/2 NL FXS T-571 DIEL. UNIO (301-119NL)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2279)
- THETFORD Thetford 92415 Optional Floor Plate for Porta Potti Curve (92415)
- KOHLER Pbu Service Kit (GP800820)
- KOHLER Assembly Low Flow Bodyspray (1066934-CP)
- KOHLER Roller Cap (1187908-BV)
- KOHLER Revel 5/16 Shower Door, 76 X 47-5/8 (707106-L-ABZ)
- KOHLER Cover/Cb Assembly (1039250-J-0)
- KOHLER Cimarron Left-Hand Trip Lever (9466-L-SN)
- KOHLER Canister Valve Assy, Service Kit (1396676)
- Kohler Shower & Bathtub Parts