Shop All Shower & Bathtub Parts
This Product is Discontinued
Kohler
Choreograph 60 X36 X96 Wall Kit (Discontinued)
Mfr # 97616-W08
Zoro # G008464016
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Finish Veincut Biscuit
- Length 60 in
- Width (In.) 36 in
- Height (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 97616-W08
- Zoro # G008464016
- UPC # 885612401038
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 60 in |
Width (In.) | 36 in |
Height (In.) | 96 in |
Details
Finish | Veincut Biscuit |
Description
Shower Walls
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.