Shop All Shower & Bathtub Parts
Kohler
Choreograph 60 X36 X96 Wall Kit
Mfr # 97616-W07
Zoro # G808463967
product price: $1,911.22
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,911.22
Free 30-Day Returns
Key Features
- Length 60 in
- Width (In.) 36 in
- Height (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 97616-W07
- Zoro # G808463967
- UPC # 885612401021
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 60 in |
Width (In.) | 36 in |
Height (In.) | 96 in |
Details
Finish | Veincut Dune |
Description
Shower Walls
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Branch Tee, 12mm x 3/8" Male BSPT (R) (PT12-03)
- BOB Float Ball, 1/4"-20 Thread Sz, 4" dia., 5"L (PF45-K)
- ZORO SELECT Water Heater Pans, Plastic, 26" Dia. (60082)
- LEGEND VALVE 3/4" PUSH FIT ELBOW (456-054NL)
- KOHLER Purist 1.75 Gpm Single-Function Showe (939-G-CP)
- KOHLER Bancroft Bath- Or Deck-Mount High-Flo (T10585-4-CP)
- KOHLER Pitch R/T Sequential Valve Trim (TS74042-4-2MB)
- KOHLER Service Kit, Suction Cover (1001384-0)
- KOHLER 42 (72799-2MB)
- KOHLER Mastershower 72" Metal Shower Hose (8593-SN)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Handle, C Shape, 2-Sided, Vintage Bronze (SHR-1 11P)
- Kohler Shower & Bathtub Parts