Shop All Shower & Bathtub Parts
Kohler
Choreograph 60 X36 X96 Wall Kit
Mfr # 97616-T01-NY
Zoro # G608464065
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,911.22
Free 30-Day Returns
Key Features
- Length 60 in
- Width (In.) 36 in
- Height (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 97616-T01-NY
- Zoro # G608464065
- UPC # 885612395856
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 60 in |
Width (In.) | 36 in |
Height (In.) | 96 in |
Details
Finish | Dune |
Description
Includes two 36" x 96" walls, one 60" x 96" wall, and two 96" corner joints.
- •No need to install trim. Factory-installed edge provides a finished look for walls.
- •Joint system hides caulk and silicone, leaving fewer places for mold to grow and simplifying cleaning.
- •Coordinates with Choreograph shower accessories and storage.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" x 1/2" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310007802)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 8 In, 150 psi, PTFE (T08150)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (G100SHXJ240)
- MILWAUKEE TOOL Ring Jaw 1 (49-16-2659)
- KOHLER Bypass Door Seal (GP1409390)
- KOHLER Purist Stillness Wall-Mount Supply Elbow With Check Valve (22172-SN)
- KOHLER Pivot Door Seal (GP1409391)
- KOHLER Stillness Wall-Mount Supply Elbow W/ Check Valve (22172-CP)
- KOHLER Revel(R) Pivot Shower Door, 74"H X 39-1/8 - 44"W, With 5/16" Thick Crystal Clear Glass (707546-L-SHP)
- KOHLER Hydrorail-S Bath/Shower Column (45905-2BZ)
- ALFI BRAND ALFI brand ABSP30 SS Shower Panel W/ 2 Body Sprays (ABSP30)
- Kohler Shower & Bathtub Parts