Shop All Shower & Bathtub Parts
Kohler
Choreograph 60 X36 X96 Wall Kit
Mfr # 97616-T01-G9
Zoro # G908463973
product price: $1,559.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,559.99
Free 30-Day Returns
Key Features
- Width (In.) 36 in
- Height (In.) 96 in
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 97616-T01-G9
- Zoro # G908463973
- UPC # 885612395849
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 36 in |
Height (In.) | 96 in |
Length | 60 in |
Details
Finish | Sandbar |
Description
Shower Walls
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Coupling - 2" x 1" FNPT (ZUSA-PF-6911)
- RIDGID Pipe Cutter, Stainless Steel (2-A)
- DIXON Cam/Groove, Coupler x Hose, Shank 2", AL (G200-C-AL)
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS050-80)
- KOHLER Dtv+ Three-Port Digital Thermostatic (557-K1-NA)
- KOHLER Artifacts 2.5 Gpm Single-Function Sho (72773-SN)
- KOHLER Seal, Strike Jamb (1070676-01-58)
- KOHLER Real Rain Diverter Valve (76746-NA)
- KOHLER Trip Lever Service Kit, Left (1025329-AF)
- KOHLER Pitch Rite-Temp Shower Trim Set, Less Showerhead (TLS97077-4-BL)
- KOHLER Bancroft Supply Elbow With Check Valve (22173-AF)
- Kohler Shower & Bathtub Parts