Shop All Shower & Bathtub Parts
Kohler
Choreograph 60 X36 X96 Wall Kit
Mfr # 97616-96
Zoro # G108464015
product price: $1,236.71
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,236.71
Free 30-Day Returns
Key Features
- Length 60 in
- Height (In.) 96 in
- Width (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 97616-96
- Zoro # G108464015
- UPC # 885612395771
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 60 in |
Height (In.) | 96 in |
Width (In.) | 36 in |
Details
Finish | Biscuit |
Description
Includes two 36" x 96" walls, one 60" x 96" wall, and two 96" corner joints.
- •No need to install trim. Factory-installed edge provides a finished look for walls.
- •Joint system hides caulk and silicone, leaving fewer places for mold to grow and simplifying cleaning.
- •Coordinates with Choreograph shower accessories and storage.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Bolt Set, Toilet, 1/4" (051101)
- SHARKBITE 23036-0000LF Stop Valve, 1/2 x 3/8 in Connection, Compression, 200 psi Pressure, Brass Body (UR23036)
- ANVIL 2" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308008002)
- AMERICAN STANDARD O-Ring, Faucet, For Use w/2TGZ2, 4THR2 (912711-0070A)
- KOHLER Ceiling-Mount Showerarm And Flange 3 (7396-CP)
- KOHLER Lever Hole Plug Service Kit (1224133)
- KOHLER Purist Rite-Temp Valve Trim With L (TS14423-4-BN)
- KOHLER Service Kit, 9 Slot Shelf (1247780-0)
- KOHLER Honesty Valve Trim-Lever (TS99761-4-2MB)
- KOHLER Purist Rite-Temp Valve Trim With L (TS14423-4-CP)
- KOHLER Bancroft Wall-Mount Supply Elbow With Check Valve (22173-SN)
- Kohler Shower & Bathtub Parts