Shop All Shower & Bathtub Parts
Kohler
Choreograph 60 X36 X72 Wall Kit
Mfr # 97619-NY
Zoro # G408464067
product price: $813.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$813.99
Free 30-Day Returns
Key Features
- Length 60 in
- Width (In.) 36 in
- Height (In.) 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 97619-NY
- Zoro # G408464067
- UPC # 885612396099
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 60 in |
Width (In.) | 36 in |
Height (In.) | 72 in |
Details
Finish | Dune |
Description
Shower Walls
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 3-1/4" O.D., 14 1/2 in H (EV961721-75)
- SANITUBE EPDM Clamp Gasket, 5 (GTCE-500)
- AMERICAN STANDARD Drain Assembly, Brass (M952425-0020A)
- KINGSTON BRASS Hand Shower Holder, Polished Chrome, Wall Mount (K171A1)
- KOHLER Hydrorail-H Bath/Shower Column (45903-2MB)
- KOHLER Mounting-Block For Purist, Stillness, Ma (97339-NA)
- KOHLER Devonshire 4-7/16" Non-Diverter Bath (373-BN)
- KOHLER Mounting Bracket And Hardware (1270290)
- KOHLER Awaken Showerarm Diverter (98770-BN)
- KOHLER Ballast(R) 66" X 36" Shower Base With Center Drain (1938-0)
- KOHLER Rite-Temp Pressure-Balancing Valve Bo (8304-PX-NA)
- Kohler Shower & Bathtub Parts