Shop All Shower & Bathtub Parts
Kohler
Choreograph 60 X36 X72 Wall Kit
Mfr # 97619-G9
Zoro # G008464061
product price: $813.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$813.99
Free 30-Day Returns
Key Features
- Height (In.) 72 in
- Width (In.) 36 in
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 97619-G9
- Zoro # G008464061
- UPC # 885612396082
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 72 in |
Width (In.) | 36 in |
Length | 60 in |
Details
Finish | Sandbar |
Description
Shower Walls
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 2 in Pipe Size (437292)
- DURA FAUCET CLASSICAL ARC SPOUT RV LAVATORY FAUCET - BRUSHED SATIN NICKEL (DF-PL620C-SN)
- ZORO SELECT 1-1/4" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-600)
- ZORO SELECT Nipple, 150 psi, SS, 4 (T4BNL02)
- KOHLER Mastershower 72" Metal Shower Hose (8593-PB)
- KOHLER Seal, Strike Jamb (1070676-01-58)
- KOHLER Trim, 4-3/8" L, Metal (K-TS45110-4-CP)
- KOHLER Alteo Shower Trim With Push-Button Di (T45108-4-2BZ)
- KOHLER Margaux Showerarm And Flange (16280-CP)
- KOHLER Shower Base, Cast Iron, White, 4" H, 34" W (K-9178-0)
- BACK2BASICS 36 in. Chrome Linear Shower Drain (BA2512637)
- Kohler Shower & Bathtub Parts