Shop All Shower & Bathtub Parts
Kohler
Choreograph 60 X32 X96 Wall Kit
Mfr # 97615-96
Zoro # G308464006
product price: $1,161.71
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,161.71
Free 30-Day Returns
Key Features
- Finish Biscuit
- Height (In.) 96 in
- Width (In.) 32 in
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 97615-96
- Zoro # G308464006
- UPC # 885612395719
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 96 in |
Width (In.) | 32 in |
Length | 60 in |
Details
Finish | Biscuit |
Description
Shower Walls
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Threaded x Threaded PVC 90 Elbow SCH 80 (8214214)
- APOLLO PEX 3/4 in. x 2 ft. Red PEX Pipe (APPR234)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Male Hex Nipple, 3/8" Male x 3/8" Male NPT (MC03-03)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF6)
- KOHLER Revel(R) Sliding Shower Door, 70"H X 56-5/8 - 59-5/8"W, With 1/4" Thick Crystal Clear Glass (707200-L-BNK)
- KOHLER Ballast(R) 60" X 32" Shower Base With Left-Hand Drain (1937-0)
- KOHLER Levity(R) Sliding Shower Door, 74" H X 56-5/8 - 59-5/8" W, With 1/4" Crystal Clear Glass And Towel Bars (706015-L-MX)
- KOHLER Electronic Unit Assembly (1065220)
- KOHLER Mastershower 60" Metal Shower Hose (9514-PB)
- KOHLER Service Kit, 9 Basket Shelf (1247781-0)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 1 In. Strip, Blackr (M 6230)
- Kohler Shower & Bathtub Parts