Shop All Shower & Bathtub Parts
Kohler
Choreograph 60 X32 X72 Wall Kit
Mfr # 97618-W11
Zoro # G808463974
product price: $1,447.20
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,447.20
Free 30-Day Returns
Key Features
- Length 60 in
- Width (In.) 32 in
- Height (In.) 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 97618-W11
- Zoro # G808463974
- UPC # 885612401168
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 60 in |
Width (In.) | 32 in |
Height (In.) | 72 in |
Details
Finish | Crosscut Biscuit |
Description
Shower Walls
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x100Ft White Flexible PVC Pipe (WF200100)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 4" O.C. Splash Mount (BKF-W-6-G)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100SM240)
- RUVATI 30" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl (RVH9100)
- KOHLER Devonshire Volume Control Trim (T10358-4-BN)
- KOHLER Rely 48" X 34" Single-Threshold Shower Base With Center Drain (8461-0)
- KOHLER Honesty B/S Trim W/Diverter, Less Head (T99763-4L-BN)
- KOHLER Assembly-Side Spray (1085211-SN)
- KOHLER Artifacts Rite-Temp Valve Trim Wit (TS72767-4-2BZ)
- KOHLER Loure Volume Control Trim (T14674-4-CP)
- DANCO Valve Control Shower Chrome (89171)
- Kohler Shower & Bathtub Parts